Shop WIEGMANN
See all product information
Create Account
Enclosure Cover, 42 in. H x 24 in. W x 8 in. L, Carbon Steel
- Mfr # N12422408
- Zoro # G7334628
product price:Â
$
884.99
/ea
Free Shipping & Returns
Key Features
Dimension
42 in. H x 24 in. W x 8 in. L
Height
42 in
Width
24 in
Type
Enclosure
Mounting
External Mounting Feet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N12422408
- Zoro #
- G7334628
- UPC #
- 786725343607
- Country of Origin
- United States
- Item
- Enclosure Cover
- Type
- Enclosure
- Mounting
- External Mounting Feet
- Material
- Carbon Steel
- Color
- Gray
- Finish
- Smooth
- NEMA Enclosure Type
- NEMA 12
- Application
- Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oi
- UL Listed
- Yes
- Cubic Capacity
- 8064 cu.in
- Listings
- UL, CSA
- Construction
- Continuously Welded Seams
- Mounting Type
- External Mounting Feet
- Latches Type
- Clamps
- Cover Type
- Door
- Finish Type
- Smooth
- Standard
- cULus
- Certified Listed
- cULus
- Number of Doors (Fixed)
- 1
- Nema Rating
- 12
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.