Shop WIEGMANN

Enclosure Cover, 42 in. H x 30 in. W x 12 in. L, Carbon Steel

  • Mfr # N12423012
  • Zoro # G7335556

product price: 
$
1,233.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dimension
42 in. H x 30 in. W x 12 in. L
Height
42 in
Width
30 in
Type
Enclosure
Mounting
External Mounting Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N12423012
Zoro #
G7335556
UPC #
786725345557
Country of Origin
United States

Dimensions

Dimension
42 in. H x 30 in. W x 12 in. L
Height
42 in
Width
30 in
Length
12 in
Depth
12 in
Each - Width
30.000 in

Details

Item
Enclosure Cover
Type
Enclosure
Mounting
External Mounting Feet
Material
Carbon Steel
Color
Gray
Finish
Smooth
NEMA Enclosure Type
NEMA 12
Application
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oi
Finish Type
Smooth
Listings
UL, CSA
UL Listed
Yes
Construction
Continuously Welded Seams
Cover Type
Door
Cubic Capacity
15120 cu.in
Latches Type
Clamps
Standard
cULus
Nema Rating
12
Number of Doors (Fixed)
1
Mounting Type
External Mounting Feet
Certified Listed
cULus

Description

Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.