Shop WIEGMANN
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 12 in D, 50 in W
- Mfr # WA60X4912U
- Zoro # G6991156
product price:Â
$
4,841.99
/ea
Key Features
Nominal Width
50 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA60X4912U
- Zoro #
- G6991156
- UPC #
- 786725428502
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 12
- Enclosure Material
- Carbon Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Floor
- Cover Style
- Solid
- Standards
- UL, CSA
- Enclosure Cover Type
- Hinged
- Material of Enclosure
- Carbon Steel
- Enclosure NEMA Rating
- NEMA 12
- Solid / Clear Cover
- Solid
- Weight
- 485 lb.
- Application
- The Wiegmann universal cutout is used in large freestand and floorstand enclosures.
- Capacity
- 36000 cu.in
Dimensions
- Nominal Width
- 50 in
- Nominal Height
- 60 in
- Nominal Depth
- 12 in
Description
Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange (WAXU) or center post (WACPXU) to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class9422 variable depth and cable mechanisms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.