Wiegmann
10 in H x 8 in W x 4 in D External Mounting Plates Mount
Mfr # B100804
Zoro # G6999416
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 10 in
- Depth 4 in
- Material Carbon Steel
- Color Gray Textured
Explore More Products
- WIEGMANN 8 in H x 8.00" W x 6 in D Wall Mount Enclosure WA080806GSCSS
- WIEGMANN NEMA 1 17.69 in H x 15.69 in W x 8.45 in D Wall Mount Enclosure HW-J181608FCHQRWW
- WIEGMANN 4.57 in H x 4.49 in W x 3.94 in D Wall Mount Enclosure HW-S120120110WW
- WIEGMANN NEMA 3R 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure RSC060806
- WIEGMANN NEMA 1 15.0 in H x 15.0 in W x 4.0 in D Wall Mount Enclosure SC151504G
- WIEGMANN NEMA 12, 13 14.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure B141206SC
- WIEGMANN 14 in H x 62 in W x 44 in D External Mounting Feet Mount SSN4426012WF3PT
- WIEGMANN 60 in H x 37 in W x 12 in D External Mounting Feet Mount SDN12603812
- WIEGMANN 12 in H x 11 in W x 3 in D External Mounting Plates Mount PB16BC
- NVENT HOFFMAN NEMA NEMA Type 12 12.5 H x 83 W x 2.75 D 13.00 x 2.38 in / 330 x 60 mm Mount E5PB
- WIEGMANN NEMA 3R, 4, 12 20.0 in H x 22.0 in W x 8.0 in D Wall Mount N412202208CD
- Wiegmann Electrical Enclosures