This item is Discontinued.
This item is Discontinued.
Oil-Tight Consolets, Stainless Steel, Console Box Type (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC12C12SS
- Zoro #
- G0833099
- UPC #
- -
- Country of Origin
- United States
- Item
- Oil-Tight Consolets
- Material
- Stainless Steel
- Box Type
- Console
- Application
- Designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees.
- Standard
- cULus
- Series
- WC-SS
- Certified Listed
- cULus
- Special Features
- Mounting
- Grounding Provisions
- Mounting Type
- Grounding Provisions
- Features
- Fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Grounding provisions
Dimensions
- Nominal Depth
- 9 in
- Depth
- 9 in
- Length
- 12 in
- Width
- 12 in
- Height
- 12 in
- Actual Depth
- 9.09 in
Description
N12, Stainless Steel Oil-Tight Consolets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.