This item is Discontinued.

Wiegmann 3 Point Latch with Padlock Handle Electrical Enclosures, 20 in H, 20 in D, 54 in W N4D6248103PT

This item is Discontinued.

Wiegmann

3 Point Latch with Padlock Handle Electrical Enclosures, 20 in H, 20 in D, 54 in W (Discontinued)

Mfr # N4D6248103PT
Zoro # G6992784
UPC # 786725865574
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N4D6248103PT
Zoro #
G6992784
UPC #
786725865574
Country of Origin
United States

Dimensions

Nominal Width
54 in
Nominal Height
20 in
Nominal Depth
20 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Textured
Mounting
Floor
Cover Style
Solid
Standards
UL, CSA
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
NEMA 4
Application
Designed to house electrical and electronic controls, components, and instruments in wet non-corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. Enc
Weight
402 lb.
Capacity
21600 cu.in

Description

Designed to house electrical, and electronic controls, components, and instruments in wet non-corrosive environments.Typicial applications for these enclosures include dairies, breweries, and other food processing activies that may require hose down. Enclosures are also suitable for outdoor applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.