Padlockable Hasp Electrical Enclosures, 62 in H, 62 in D, 60 in W
- Mfr # N4D626012
- Zoro # G6997657
product price:Â
$
4,670.99
/ea
Key Features
Nominal Width
60 in
Nominal Height
62 in
Nominal Depth
62 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4D626012
- Zoro #
- G6997657
- UPC #
- 786725374564
- Country of Origin
- United States
Dimensions
- Nominal Width
- 60 in
- Nominal Height
- 62 in
- Nominal Depth
- 62 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Padlockable Hasp
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Floor
- Cover Style
- Solid
- Standards
- UL, CSA
- Enclosure NEMA Rating
- NEMA 4
- Solid / Clear Cover
- Solid
- Enclosure Cover Type
- Hinged
- Material of Enclosure
- Carbon Steel
- Application
- Designed to house electrical and electronic controls, components, and instruments in wet non-corrosive environments. Typical applications for these enclosures include dairies, breweries, and other food processing activities that may require hose down. Enc
- Weight
- 507 lb.
- Capacity
- 230640 cu.in
Description
Designed to house electrical, and electronic controls, components, and instruments in wet non-corrosive environments.Typicial applications for these enclosures include dairies, breweries, and other food processing activies that may require hose down. Enclosures are also suitable for outdoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.