Screws Electrical Enclosures, 10 in H, 6 in D, 12 in W, 4, Carbon Steel

  • Mfr # WA101206GSC
  • Zoro # G6991235
product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA101206GSC
Zoro #
G6991235
UPC #
786725310302
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Carbon Steel
Closure Method
Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Cover Style
Solid
Standards
UL
Features
Bodies and covers fabricated from 14 gauge carbon steel; Seams are continuously welded and ground smooth; Cover contains closed cell oil resistant neoprene gasket; Enclosure comes with stainless steel cover screws which thread into sealed wells to prevent liquid, dust, etc. from entering into the box through the screw holes; Ground stud located in door; No holes, knockout, or rear mounting holes
Application
Designed for use as wiring box, junction box, pull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problem.
Weight
12 lb.
Capacity
637 cu.in

Dimensions

Nominal Width
12 in
Nominal Height
10 in
Nominal Depth
6 in

Description

Designed for use as a wiring box, junction box, bull box, and terminal box in many indoor or outdoor applications where dust or moisture is a problelm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.