Shop WIEGMANN
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Padlockable Hasp with Clamps Electrical Enclosures, 24 in H, 24 in D, 31 in W
- Mfr # N4S722518FSSSA
- Zoro # G6998978
product price:Â
$
11,096.99
/ea
Key Features
Nominal Width
31 in
Nominal Height
24 in
Nominal Depth
24 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4S722518FSSSA
- Zoro #
- G6998978
- UPC #
- 786725845231
- Country of Origin
- United States
Dimensions
- Nominal Width
- 31 in
- Nominal Height
- 24 in
- Nominal Depth
- 24 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- Padlockable Hasp with Clamps
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Stainless Steel
- Finish
- Smooth Grained
- Mounting
- Freestanding
- Cover Style
- Solid
- Series
- N4S-FSSSA
- Material of Enclosure
- 316 Stainless Steel
- Enclosure NEMA Rating
- NEMA 4
- Enclosure Cover Type
- Hinged
- Standards
- UL, CSA
- Solid / Clear Cover
- Solid
- Application
- Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
- Weight
- 258 lb.
- Capacity
- 17856 cu.in
Description
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.