Padlockable Hasp with Clamps Electrical Enclosures, 30 in H, 30 in D, 24 in W

  • Mfr # N4302412
  • Zoro # G6995724
product price: 
$
1,002.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
30 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N4302412
Zoro #
G6995724
UPC #
786725373055
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
30 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Closure Method
Padlockable Hasp with Clamps
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Type
Hinged
Standards
UL, CSA
Application
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
Weight
67 lb.
Capacity
21600 cu.in

Description

Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.

Ratings & reviews