Padlockable Hasp with Clamps Electrical Enclosures, 48 in H, 48 in D, 36 in W
- Mfr # N4483608
- Zoro # G6991138
product price:Â
$
1,491.99
/ea
Key Features
Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
48 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4483608
- Zoro #
- G6991138
- UPC #
- 786725371655
- Country of Origin
- United States
Dimensions
- Nominal Width
- 36 in
- Nominal Height
- 48 in
- Nominal Depth
- 48 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- Padlockable Hasp with Clamps
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Material of Enclosure
- Carbon Steel
- Standards
- UL, CSA
- Solid / Clear Cover
- Solid
- Enclosure NEMA Rating
- NEMA 4
- Enclosure Cover Type
- Hinged
- Weight
- 137 lb.
- Application
- Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
- Capacity
- 82944 cu.in
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.