Enclosure Cover, 20 in. H x 16 in. W x 10 in. L, Carbon Steel

  • Mfr # N412201610CLG
  • Zoro # G7340325
product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Dimension
20 in. H x 16 in. W x 10 in. L
Height
20 in
Width
16 in
Type
Enclosure
Mounting
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412201610CLG
Zoro #
G7340325
UPC #
786725868292
Country of Origin
United States

Dimensions

Dimension
20 in. H x 16 in. W x 10 in. L
Height
20 in
Width
16 in
Depth
10 in
Length
10 in
Actual Height
22.5 in
Each - Width
16.000 in
Actual Depth
11.75 in
Actual Width
16.06 in

Details

Item
Enclosure Cover
Type
Enclosure
Mounting
Mounting Holes
Material
Carbon Steel
Color
Gray
Finish
Textured
NEMA Enclosure Type
NEMA 1, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Application
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
UL Listed
Yes
Cover Type
Door
Mounting Type
Mounting Holes
Finish Type
Textured
Certified Listed
cULus;IEC
Construction
Continuously Welded Seams
Listings
UL, CSA
Standard
cULus;IEC
Nema Rating
4
Latches Type
1/4 Turn
Cubic Capacity
3200 cu.in
Number of Doors (Fixed)
1

Description

Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.