2 Point Latch with Handle Electrical Enclosures, 36 in H, 8 in D, 32 in W
- Mfr # N412363208CSSSTD
- Zoro # G6997675
product price:Â
$
3,420.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
32 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N412363208CSSSTD
- Zoro #
- G6997675
- UPC #
- 786725864645
- Country of Origin
- United States
Dimensions
- Nominal Width
- 32 in
- Nominal Height
- 36 in
- Nominal Depth
- 8 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 2 Point Latch with Handle
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Stainless Steel
- Finish
- Smooth Grained
- Mounting
- Surface
- Cover Style
- Solid
- Solid / Clear Cover
- Solid
- Enclosure Cover Type
- Hinged
- Standards
- UL, CSA
- Enclosure NEMA Rating
- NEMA 4
- Material of Enclosure
- 304 Stainless Steel
- Weight
- 84 lb.
- Application
- Hubbell Wiegmann N412CSSSTD Ultimate Series Disconnects are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Stream
- Capacity
- 9216 cu.in
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.