1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 20 in W
- Mfr # N412302008CLG
- Zoro # G7340404
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N412302008CLG
- Zoro #
- G7340404
- UPC #
- 786725868209
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 30 in
- Nominal Depth
- 8 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Carbon Steel
- Closure Method
- 1/4 Turn Latch
- Cover Closure Type
- Hinged
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Light Gray
- Finish
- Textured Polyester Powder
- Mounting
- Wall
- Cover Style
- Solid
- Enclosure NEMA Rating
- NEMA 4
- Solid / Clear Cover
- Solid
- Material of Enclosure
- Carbon Steel
- Enclosure Cover Type
- Hinged
- Standards
- UL, CSA
- Application
- Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
- Weight
- 59 lb.
- Capacity
- 4800 cu.in
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling,flush latching, and attrative durable finish complement any high tech electronic equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.