Shop WIEGMANN

Enclosure Cover, 20 in. H x 20 in. W x 8 in. L, Carbon Steel

  • Mfr # N412202008WCLG
  • Zoro # G7333325

product price: 
$
692.99
/ea
Free Shipping & Returns

Key Features

Dimension
20 in. H x 20 in. W x 8 in. L
Height
20 in
Width
20 in
Type
Enclosure
Mounting
Mounting Holes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412202008WCLG
Zoro #
G7333325
UPC #
786725868759
Country of Origin
United States

Dimensions

Dimension
20 in. H x 20 in. W x 8 in. L
Height
20 in
Width
20 in
Depth
8 in
Length
8 in
Actual Depth
9.75 in
Actual Height
22.5 in
Each - Width
20.000 in
Actual Width
20.06 in

Details

Item
Enclosure Cover
Type
Enclosure
Mounting
Mounting Holes
Material
Carbon Steel
Color
Gray
Finish
Textured
NEMA Enclosure Type
NEMA 1, NEMA 3R, NEMA 4, NEMA 12, NEMA 13
Application
Hubbell Wiegmann N412WC ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Construction
Continuously Welded Seams
Cover Type
Door
Number of Doors (Fixed)
1
Listings
UL, CSA
Latches Type
1/4 Turn
Finish Type
Textured
Mounting Type
Mounting Holes
UL Listed
Yes
Certified Listed
cULus;IEC
Standard
cULus;IEC
Cubic Capacity
3200 cu.in
Nema Rating
4

Description

Hubbell Wiegmann N12C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh,dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attrative durable finish complement any high tech electronic equipment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.