Shop WIEGMANN
See all product information
Create Account
2 Point Latch Electrical Enclosures, 36 in H, 8 in D, 26 in W
- Mfr # N412362608CDSSA
- Zoro # G6995609
product price:Â
$
3,584.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
26 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4, 12
Enclosure Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N412362608CDSSA
- Zoro #
- G6995609
- UPC #
- 786725869541
- Country of Origin
- United States
Dimensions
- Nominal Width
- 26 in
- Nominal Height
- 36 in
- Nominal Depth
- 8 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4, 12
- Enclosure Material
- 316 Stainless Steel
- Closure Method
- 2 Point Latch
- Knockouts
- No
- Metallic / Non-Metallic
- Metallic
- Color
- Stainless Steel
- Finish
- Smooth Grained
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL, CSA
- Enclosure NEMA Rating
- NEMA 4, 12
- Features
- Bodies and doors are fabricated from 316L stainless steel; Seams are continuously welded and ground smooth; Doors are sealed with a poured in place gasket; Mounting holes are located in the back of the enclosure; Latching system interlocks with the disconnect handle for added safety
- Material of Enclosure
- 316 Stainless Steel
- Solid / Clear Cover
- Solid
- Weight
- 77 lb.
- Application
- These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without Wiegmann-supplied defeater door handle and handle hardware.
- Capacity
- 7488 cu.in
Description
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Itis typically used in the following areas where corrosion-resistant protection is needed: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing,waste water treatment facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.