3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 73 in W, 4X
- Mfr # WA72CPX7218SSN4
- Zoro # G6997115
product price:Â
$
31,469.99
/ea
Key Features
Nominal Width
73 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
4X
Enclosure Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA72CPX7218SSN4
- Zoro #
- G6997115
- UPC #
- 786725869725
- Country of Origin
- United States
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 4X
- Enclosure Material
- 304 Stainless Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Finish
- Smooth Grained
- Mounting
- Floor
- Cover Style
- Solid
- Standards
- UL, CSA
- Weight
- 815 lb.
- Application
- Enclosures having the "WM" preferred cutout are sized for use with up to 200A disconnect switches and up to 400A circuit breakers unless otherwise specified. The "WM" preferred cutout accepts the smaller operating handle whose mounting hole centers are 4.
- Capacity
- 94608 cu.in
Dimensions
- Nominal Width
- 73 in
- Nominal Height
- 72 in
- Nominal Depth
- 18 in
Description
Designed for indoor use in protecting components from dust, dirt, oil, and water. Punching in right flange (WAXU) or center post (WACPXU) to house the following disconnect operating handles with appropriate adaptor plate: Allen-Bradley Bulletin 1494V, ABB, Cutler-Hammer/Westinghouse type C361 and Type C371, General Electric Type STDA and Spectra Flex, I-T-E Max-Flex, and Square D Class Class9422 variable depth and cable mechanisms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.