Screws Electrical Enclosures, NEMA 4X, Fiberglass
- Mfr # HW-N4X9PBW
- Zoro # G7336980
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Screws
Cover Closure Type
Lift Off
Metallic / Non-Metallic
Non-Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-N4X9PBW
- Zoro #
- G7336980
- UPC #
- 786725856930
- Country of Origin
- United States
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Screws
- Cover Closure Type
- Lift Off
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Constructed of molded fiberglass; Lift-off cover with four screws; Nine 30mm pushbutton holes; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
- Series
- InLine
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.