This item is Discontinued.

This item is Discontinued.
Fiberglass Enclosure, NEMA 4X, Hinged (Discontinued)
Mfr #
HW-80604CHTL
Zoro #
G7335014
UPC # 786725879601
Country of Origin United States
Category Electrical Enclosures
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-80604CHTL
- Zoro #
- G7335014
- UPC #
- 786725879601
- Country of Origin
- United States
Dimensions
- Width
- 6 in
- Height
- 8 in
- Depth
- 4 in
- Nominal Enclosure Width
- 6 in
Details
- Item
- Enclosure
- Closure Method
- Twist Lock Latch
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Gray
- Mounting
- Wall
- Features
- Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
- Series
- Premier
- Enclosure Cover Type
- Hinged
- Enclosure NEMA Rating
- NEMA 4X
- Material of Enclosure
- Fiberglass
- Solid / Clear Cover
- Solid
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.