Twist Lock Latch Electrical Enclosures, 91 in H, 38 in D, 73 in W
- Mfr # HW-N4X907236CH
- Zoro # G7335678
product price:Â
$
23,004.99
/ea
Key Features
Nominal Width
73 in
Nominal Height
91 in
Nominal Depth
38 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-N4X907236CH
- Zoro #
- G7335678
- UPC #
- 786725878949
- Country of Origin
- United States
Dimensions
- Nominal Width
- 73 in
- Nominal Height
- 91 in
- Nominal Depth
- 38 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4X
- Enclosure Material
- Fiberglass
- Closure Method
- Twist Lock Latch
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Non-Metallic
- Color
- Silver
- Mounting
- Wall
- Cover Style
- Solid
- Features
- Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
- Series
- Control
- Solid / Clear Cover
- Solid
- Enclosure NEMA Rating
- NEMA 4X
- Enclosure Cover Type
- Hinged
- Material of Enclosure
- Fiberglass
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.