CAD
Shop WIEGMANN

1/4 Turn Latch Electrical Enclosures, 8 in H, 6 in D, 6 in W, 1, Steel

  • Mfr # N1C060806
  • Zoro # G3264947
CAD Available

product price: 
$
56.59
/ea

Key Features

CAD Drawing
Nominal Width
6 in
Nominal Height
8 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1C060806
Zoro #
G3264947
UPC #
786725340651
Country of Origin
Mexico
CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Features
Grounding Provisions, Mounting Holes
Series
N1C
Interior Panel
2W821
Metal Gauge
14 ga
Cover Type
Hinged Cover
Weight
6 lb.
Capacity
288 cu.in
Application
Designed for use as control enclosures and instrument cases in areas not requiring oil-tight and dust-tight specifications.
Compatible Panel Model Number
N1P0608, N1P0608G, N1P0608PP
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Indoor
Product Type
Enclosure

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch Flush Mount, Features Grounding Provisions, Mounting Holes, Height 8 in, Interior Panel 2W821, Metal Gauge 14 ga, Wall Mounting, Series N1C, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 5.88 in, Width 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.