Shop WIEGMANN

Padlockable Hasp Electrical Enclosures, 36 in H, 8 in D, 30 in W, 12, 13, Steel

  • Mfr # N12363008
  • Zoro # G2738267
CAD Available

product price: 
$
716.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N12363008
Zoro #
G2738267
UPC #
786725343553
Country of Origin
United States
CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
N12
Gasket
Seamless Polyurethane Poured in Place
Interior Panel
3A933
Enclosure Cover Features
Hasp and Staple for Padlocking
Features
External Mounting Feet
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
14 ga
Weight
82 lb.
Capacity
8640 cu.in
Application
Intended for use in housing electrical and electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
NP3630, NP3630G
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Painted, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 36 in, Interior Panel 3A933, Metal Gauge 14 ga, Wall Mounting, Series N12, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 7.88 in, Width 30 in

Ratings & reviews

Explore more products