Shop WIEGMANN

3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 10 in D, 48 in W, 12, Steel

  • Mfr # N12604810
  • Zoro # G5138716

product price: 
$
2,844.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
10 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N12604810
Zoro #
G5138716
UPC #
786725410507
Country of Origin
United States

Dimensions

Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
10 in
Usable Opening Depth
9.88 in
Body Material Thickness
14 ga
Overall Width
48.12 in
Overall Height
60.12 in
Overall Depth
10.12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Series
N12 (large)
Gasket
Seamless Polyurethane Poured in Place
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
14 ga
Enclosure Cover Features
Keyed Handle
Interior Panel
1ZHG9
Includes
12 in Floor Kit
Capacity
28800 cu.in
Weight
357 lb.
Application
Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used to machine tool applications for housing motor starters, drives, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.
Gasket Material
Seamless Polyurethane Poured in Place
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Compatible Panel Model Number
NPDD6048, NPDD6048G
Product Type
Enclosure

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features Keyed Handle, Seamless Polyurethane Poured in Place Gasket, Height 60 in, Includes 12 in Floor Kit, Interior Panel 1ZHG9, Metal Gauge 14 ga, Floor Mounting, Series N12 (large), Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 9.88 in

Ratings & reviews

Explore more products