Shop WIEGMANN
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 12 in D, 48 in W, 12, Steel
- Mfr # N12604812
- Zoro # G5138725
product price:Â
$
3,108.99
/ea
Key Features
Nominal Width
48 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N12604812
- Zoro #
- G5138725
- UPC #
- 786725411054
- Country of Origin
- United States
Dimensions
- Nominal Width
- 48 in
- Nominal Height
- 60 in
- Nominal Depth
- 12 in
- Usable Opening Depth
- 11.88 in
- Body Material Thickness
- 12 ga
- Overall Depth
- 12.12 in
- Overall Height
- 60.12 in
- Overall Width
- 48.12 in
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Keyed Handle, Seamless Polyurethane Poured in Place Gasket, Height 60 in, Includes 12 in Floor Kit, Interior Panel 1ZHG9, Metal Gauge 12 ga, Floor Mounting, Series N12 (large), Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 11.88 in