Shop WIEGMANN

3 Point Latch with Padlock Handle Electrical Enclosures, 60 in H, 16 in D, 60 in W, 12, Steel

  • Mfr # N12606016
  • Zoro # G5138752

product price: 
$
3,606.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
60 in
Nominal Height
60 in
Nominal Depth
16 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N12606016
Zoro #
G5138752
UPC #
786725411559
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Series
N12 (large)
Metal Gauge
12 ga
Standards
CSA Certified, cULus, UL Listed
Gasket
Seamless Polyurethane Poured in Place
Interior Panel
1ZHH1
Includes
12 in Floor Kit
Enclosure Cover Features
Keyed Handle
Weight
460 lb.
Capacity
57600 cu.in
Application
Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used to machine tool applications for housing motor starters, drives, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
NPDD6060, NPDD6060G
Environment - MERCH
Dust Tight
Product Type
Enclosure

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 60 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 16 in, Enclosure Cover Features Keyed Handle, Seamless Polyurethane Poured in Place Gasket, Height 60 in, Includes 12 in Floor Kit, Interior Panel 1ZHH1, Metal Gauge 12 ga, Floor Mounting, Series N12 (large), Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 15.88 in

Ratings & reviews

Explore more products