Shop WIEGMANN

3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 12 in D, 72 in W, 12, Steel

  • Mfr # N12727212
  • Zoro # G5138786

product price: 
$
4,093.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N12727212
Zoro #
G5138786
UPC #
786725411207
Country of Origin
United States

Dimensions

Nominal Width
72 in
Nominal Height
72 in
Nominal Depth
12 in
Usable Opening Depth
11.88 in
Body Material Thickness
12 ga
Overall Height
72.12 in
Overall Depth
12.12 in
Overall Width
72.12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Metal Gauge
12 ga
Standards
CSA Certified, cULus, UL Listed
Interior Panel
1ZHH3
Series
N12 (large)
Gasket
Seamless Polyurethane Poured in Place
Includes
12 in Floor Kit
Enclosure Cover Features
Keyed Handle
Weight
625 lb.
Capacity
62208 cu.in
Application
Designed to protect electronic controls, components and instruments in typical industrial environments from dust, dirt, oil and dripping water. These enclosures are used to machine tool applications for housing motor starters, drives, contactors, PLC's, as well as a wide variety of other electrical and electronic equipment found in automotive, pulp and paper, wood products, textile and similar industries.
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Dust Tight
Compatible Panel Model Number
NPDD7272, NPDD7272G
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 72 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Keyed Handle, Seamless Polyurethane Poured in Place Gasket, Height 72 in, Includes 12 in Floor Kit, Interior Panel 1ZHH3, Metal Gauge 12 ga, Floor Mounting, Series N12 (large), Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 11.88 in

Ratings & reviews