CAD
Shop WIEGMANN
See all product information
Create Account
Captive Screws Electrical Enclosures, 8 in H, 7 in D, 12 in W, 12, 13, Steel
- Mfr # WC08C12
- Zoro # G2882774
CAD Available
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Nominal Width
12 in
Nominal Height
8 in
Nominal Depth
7 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 8 in
- Nominal Depth
- 7 in
- Usable Opening Depth
- 6.88 in
- Overall Depth
- 7 in
- Overall Height
- 8 in
- Overall Width
- 12 in
Description
Sloped Top Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Hinged Enclosure Cover Type, Height 8 In., Width 12 In., Depth 7 In., Material Carbon Steel, Enclosure Cover Features Captivated Cover Screws, Metal Gauge 14, Color Gray, Finish ANSI 61 Gray Polyester Powder, Neoprene Gasket, Series Consolets, Pedestal Mounting, Usable Opening Depth 3.5 In., Standards UL, CSA, NEMA, Includes Captivated Cover Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.