3 Point Latch with Padlock Handle Electrical Enclosures, 36 in H, 12 in D, 48 in W, 12, Steel

  • Mfr # WA364812WF
  • Zoro # G8035176
product price: 
$
1,329.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
48 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA364812WF
Zoro #
G8035176
UPC #
786725349302
Country of Origin
United States
Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
Screws
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
CSA Certified, cULus, UL Listed
Metal Gauge
14 ga
Interior Panel
2VB87
Enclosure Cover Features
3 pt Latch Handle
Includes
Keys for Handle
Series
WA-WF
Gasket
Neoprene
Capacity
20736 cu.in
Weight
149 lb.
Application
Intended for use in housing electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Gasket Material
Neoprene
Compatible Panel Model Number
NP4836, NP4836G
Product Type
Enclosure
Wire Color
Gray

Dimensions

Nominal Width
48 in
Nominal Height
36 in
Nominal Depth
12 in
Usable Opening Depth
11.88 in
Body Material Thickness
14 ga
Overall Width
48 in
Overall Depth
12 in
Overall Height
36 in

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features 3 pt Latch Handle, Neoprene Gasket, Height 36 in, Includes Keys for Handle, Interior Panel 2VB87, Metal Gauge 14 ga, Wall Mounting, Series WA-WF, Standards CSA Certified, cULus, UL Listed, Usable Opening Depth 11.88 in, Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.