Shop WIEGMANN
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Point Latch with Padlock Handle Electrical Enclosures, 72 in H, 18 in D, 48 in W, 12, Steel
- Mfr # WA724818FSD
- Zoro # G2241079
product price:Â
$
3,295.99
/ea
Key Features
Nominal Width
48 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Nominal Width
- 48 in
- Nominal Height
- 72 in
- Nominal Depth
- 18 in
- Usable Opening Depth
- 17.88 in
- Body Material Thickness
- 10 ga
- Overall Height
- 72 in
- Overall Width
- 48 in
- Overall Depth
- 18 in
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 18 in, Enclosure Cover Features 3 pt Keylocking-Padlocking Combo Handle, Seamless Polyurethane Poured in Place Gasket, Height 72 in, Includes Keys for Handle, Interior Panel 1ZHU5, Metal Gauge 10 ga, Free Standing Mounting, Series WA-FSD, Standards CSA Certified, cULus, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.