1/4 Turn Latch Electrical Enclosures, 16 in H, 8 in D, 12 in W, 12, 13, 3R, 4, Steel
- Mfr # N412161208WC
- Zoro # G7230470
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N412161208WC
- Zoro #
- G7230470
- UPC #
- 00786725859474
- Country of Origin
- Mexico
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 16 in
- Nominal Depth
- 8 in
- Usable Opening Depth
- 8 in
- Body Material Thickness
- 14 ga
- Overall Width
- 12 in
- Overall Height
- 16 in
- Overall Depth
- 8 in
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 16 in, Interior Panel Mfr. No. NP1612C, NP1612CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.