1/4 Turn Latch Electrical Enclosures, 20 in H, 8 in D, 16 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412201608WC
  • Zoro # G7230577
product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412201608WC
Zoro #
G7230577
UPC #
00786725859481
Country of Origin
Mexico

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
8 in
Usable Opening Depth
8 in
Body Material Thickness
14 ga
Overall Depth
8 in
Overall Width
16 in
Overall Height
20 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Painted
Mounting
Wall
Cover Style
Solid with Window
Series
Ultimate
Standards
CSA Certified, cULus, IEC, UL Listed
Gasket
Seamless Foam-In-Place
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Metal Gauge
14 ga
Interior Panel
Mfr. No. NP2016C, NP2016CG
Enclosure Cover Features
1/4 Turn Latch, Clear Window
IP Rating
IP66
Capacity
2560 cu.in
Weight
31 lb.
Application
Hubbell Wiegmann N412WC ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Environment - MERCH
Washdown
Compatible Panel Model Number
NP2016C, NP2016CG
Product Type
Enclosure
Wire Color
Gray

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid with Window, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch, Clear Window, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 20 in, Interior Panel 2NJ32, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.