1/4 Turn Latch Electrical Enclosures, 30 in H, 10 in D, 20 in W, 12, 13, 3R, 4, Steel
- Mfr # N412302010C
- Zoro # G7230251
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N412302010C
- Zoro #
- G7230251
- UPC #
- 00786725863693
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 30 in
- Nominal Depth
- 10 in
- Usable Opening Depth
- 10 in
- Body Material Thickness
- 14 ga
- Overall Depth
- 10 in
- Overall Width
- 20 in
- Overall Height
- 30 in
Description
Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 30 in, Interior Panel Mfr. No. NP3020C, NP3020CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.