Shop WIEGMANN

1/4 Turn Latch Electrical Enclosures, 24 in H, 10 in D, 24 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412242410SSC
  • Zoro # G7231283

product price: 
$
1,826.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412242410SSC
Zoro #
G7231283
UPC #
00786725863921
Country of Origin
Mexico

Dimensions

Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
10 in
Usable Opening Depth
10 in
Body Material Thickness
14 ga
Overall Width
24 in
Overall Height
24 in
Overall Depth
10 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
1/4 Turn Latch
Metal Gauge
14 ga
Series
Ultimate
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Gasket
Seamless Foam-In-Place
Interior Panel
Mfr. No. NP2424C, NP2424CG
Standards
CSA Certified, cULus, IEC, UL Listed
IP Rating
IP66
Application
Hubbell Wiegmann N412SSC ULTIMATE Stainless Steel Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are pre
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
NP2424C, NP2424CG, NP2424SSC
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Wire Color
Silver

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Grained, Color Silver, Depth 10 in, Enclosure Cover Features 1/4 Turn Latch, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel Mfr. No. NP2424C, NP2424CG, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series Ultimate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.