Wiegmann
304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 3R, 4, 4X, Hinged
Mfr # N412242408SSC
Zoro # G5750053
original price:
$1,501.90
8% off
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 8 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 8 AWG Heat Shrink Ring Terminal #10 Stud PK (84-2443)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- PANDUIT Grommet Edging, .036" Thick, Black, 100ft L (GEE36F-C0)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, 12, 4X, 6P, Hinged (HW-J121005CHSCWW)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4242408)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWW)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, 12, 13, Hinged (N12362412)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, 1, Screw On (SC101204NK)
- Wiegmann Electrical Enclosures