1/4 Turn Latch Electrical Enclosures, 36 in H, 8 in D, 32 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412363208CDSS
  • Zoro # G7231240
product price: 
$
3,725.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
32 in
Nominal Height
36 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412363208CDSS
Zoro #
G7231240
UPC #
00786725862726
Country of Origin
United States

Dimensions

Nominal Width
32 in
Nominal Height
36 in
Nominal Depth
8 in
Usable Opening Depth
8 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Overall Depth
8 in
Overall Width
32 in
Overall Height
36 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Latch with 2 or 3 Internal Locking Points
Interior Panel
Mfr. No. NP3630C, NP3630CG
Metal Gauge
14 ga
Series
Ultimate
Gasket
Seamless Foam-In-Place
Features
Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches
Standards
CSA Certified, cULus, IEC, UL Listed
IP Rating
IP66
Application
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without Wiegmann-supplied defeater door handle and handle hardware.
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyurethane
Compatible Panel Model Number
NP3630C, NP3630CG
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Enclosure
Wire Color
Silver

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 32 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish Smooth Grained, Color Silver, Depth 8 in, Enclosure Cover Features Latch with 2 or 3 Internal Locking Points, Features Mounting Holes, Poured in Place Gasket, Turn Semi-Flush Latches, Seamless Foam-In-Place Gasket, Height 36 in, Interior Panel Mfr. No. NP3630C, NP3630CG, IP Rating IP66, Metal Gauge 14 ga

Ratings & reviews