Padlockable Hasp with Clamps Electrical Enclosures, 24 in H, 6 in D, 20 in W, 12, 13, 4, Steel
- Mfr # N4242006
- Zoro # G2752802
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N4242006
- Zoro #
- G2752802
- UPC #
- 786725370252
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Height
- 24 in
- Nominal Depth
- 6 in
- Usable Opening Depth
- 5.88 in
- Body Material Thickness
- 14 ga
- Overall Width
- 20 in
- Overall Height
- 24 in
- Overall Depth
- 7.03 in
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Padlock Hasp, Finish Painted, Color Gray, Depth 6 in, Enclosure Cover Features Hasp and Staple for Padlocking, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Includes Mounting Feet, Interior Panel 6XC19, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N4, Standards CSA Certified, cULus, IEC, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.