Padlockable Hasp Electrical Enclosures, 11.79 in H, 6.32 in D, 10 in W, 1, 12, 3R, 4X, 6P

  • Mfr # HW-WHJ121005CHQR

  • Zoro # G7241860

CAD Available

product price:  $113.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
10 in
Nominal Height
11.79 in
Nominal Depth
6.32 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW-WHJ121005CHQR
Zoro #
G7241860
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
10 in
Nominal Height
11.79 in
Nominal Depth
6.32 in
Usable Opening Depth
4.88 in

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
White
Finish
Matte
Mounting
Wall
Cover Style
Solid
Gasket
Foam
Features
External Mounting Flange, Light Weight Watertight
Enclosure Cover Features
Opaque
Interior Panel
52XC53, 52XC54 or 52XC55 (Not Included)
Standards
cULus, UL Listed
Includes
Accessory Hardware Bag
Series
WH-J-HPL
IP Rating
IP66
Compatible Panel Model Number
HW-MP1210A, HW-MP1210CS, HW-MP1210FG, HW-MP1210SS
Gasket Material
Polyurethane
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Submersible

Description

Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Matte, Color White, Depth 6.32 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 11.79 in, Includes Accessory Hardware Bag, IP Rating IP66, Wall Mounting, Series WH-J-HPL, Standards cULus, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.