Padlockable Hasp Electrical Enclosures, 13-1/2 in H, 11.81 in D, 12 in W, 1, 12, 3R, 4X, 6P
Mfr # HW-J141212XD
Zoro # G6637377
product price:Â $299.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
13-1/2 in
Nominal Depth
11.81 in
NEMA Enclosure Rating
1, 12, 3R, 4X, 6P
Enclosure Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HW-J141212XD
Zoro #
G6637377
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
12 in
Nominal Height
13-1/2 in
Nominal Depth
11.81 in
Usable Opening Depth
11.88 in
Description
Enclosure NEMA Rating 12, 4X, Material of Enclosure Fiberglass, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Matte, Color Gray, Depth 11.81 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 13.5 in, Includes Accessory Hardware Bag, Interior Panel 52XC56, 52XC57 or 52XC58, Wall Mounting, Series J-SSH, Standards cULus, UL Listed, Usable Opening Depth 11.88 in, Width 11.52 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.