Shop WIEGMANN
See all product information
Create Account
Interior Panel, Carbon Steel, Back Panel Box Type
- Mfr # N1P2024
- Zoro # G0574415
product price:Â
$
65.49
/ea
Key Features
Material
Carbon Steel
Nominal Width
19 in
Box Type
Back Panel
Color
White
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1P2024
- Zoro #
- G0574415
- UPC #
- -
- Country of Origin
- United States
- Item
- Interior Panel
- Material
- Carbon Steel
- Box Type
- Back Panel
- Color
- White
- Standards
- cULus
- Finish
- Painted
- Application
- Used for mounting lightweight control components.
- Mounting Type
- Mounting Holes
- Special Features
- 14 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
- Mounting
- Mounting Holes
- Shape
- Rectangle
- Series
- N1P
- Features
- Fabricated from carbon steel; Painted with white polyester powder
- Panel Style
- Back Panel
- Shell Material
- Steel
Description
Panel For Large Enclosure. 21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.