Panel Mounting Kit, 12 Gangs, polycarbonate
- Mfr # HW-PLATCHKIT
- Zoro # G7110988
product price:Â
$
15.99
/ea
Key Features
Number of Gangs
12 Gangs
Material
polycarbonate
Gauge
12
Finish
Polycarbonate
Height
6.00"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-PLATCHKIT
- Zoro #
- G7110988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.00"
- Length
- 6 in
- Width
- 2 in
- Overall Length
- 6 in
- Material Thickness
- 12 ga
- Overall Height
- 6 in
- Overall Width
- 2 in
- Wire Rope Length
- 6 in
Details
- Item
- Panel Mounting Kit
- Number of Gangs
- 12 Gangs
- Material
- polycarbonate
- Gauge
- 12
- Finish
- Polycarbonate
- Sub-Category
- Panel and Panel Accessories
- Application
- Non-Metallic Line of Enclosures
- For Use With
- Any Enclosure
- Includes
- (2) Latches
- NEMA Enclosure Rating
- 4X
- Accessory Type
- Replacement Latch Kit
- Shell Material
- Stainless Steel
Description
Panel Mounting Kit, Material Stainless Steel, Finish Polycarbonate, For Use With Any Enclosure, Sub-Category Panel and Panel Accessories, Application Non-Metallic Line of Enclosures, Height 6 in, Length 6 in, Width 2 in, Includes (2) Latches, Gauge 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.