Pedestal Base, Base Accessory, Carbon Steel
- Mfr # WA24SBASE
- Zoro # G2692697
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Color
Gray
Height
1.00"
Includes
Leveling Screws
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA24SBASE
- Zoro #
- G2692697
- UPC #
- 786725437108
- Country of Origin
- United States
- Item
- Pedestal Base
- Material
- Carbon Steel
- Color
- Gray
- Includes
- Leveling Screws
- Application
- Floor Mounting Of Pedestal Column
- Sub-Category
- Mounting Accessories
- Finish
- Polyester Powder Coated
- Accessory Type
- Pedestal Base
- Shell Material
- Carbon Steel
- Wire Color
- Gray
- Traction Material
- Carbon Steel
Dimensions
- Height
- 1.00"
- Width
- 24 in
- Length
- 24 in
- Overall Length
- 24 in
- Overall Height
- 1 in
- Overall Width
- 24 in
- Wire Rope Length
- 24 in
Description
Pedestal Base, Material Carbon Steel, Finish Polyester Powder Coated, Sub-Category Mounting Accessories, Application Floor Mounting of Pedestal Column, Height 1 in, Length 24 in, Width 24 in, Includes Leveling Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.