Electrical Box Cover, Rectangular, 304 Stainless Steel, Screw Cover
- Mfr # WA121606GSCSS
- Zoro # G9555458
product price:Â
$
493.99
/ea
Free Shipping & Returns
Key Features
For Box Shape
Rectangular
Cover Type
Screw
Overall Width
16 in
Material
304 Stainless Steel
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA121606GSCSS
- Zoro #
- G9555458
- UPC #
- 786725880621
- Country of Origin
- United States
- Item
- Box Cover
- For Box Shape
- Rectangular
- Cover Type
- Screw
- Material
- 304 Stainless Steel
- Lid Style
- Cover Cap
- Gasket Material
- neoprene
- Finish
- Smooth Grained
Dimensions
- Overall Width
- 16 in
- Overall Height
- 12 in
- Overal Depth
- 6 in
Description
Screw Cover,N4X,Gasketed,12 x 16 x 6 In.,304 SS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.