Shop WIEGMANN

1/4 Turn Latch Electrical Enclosures, 36 in H, 16 in D, 30 in W, 12, 13, 3R, 4, 4X

  • Mfr # N412363016CSSST
  • Zoro # G8455273

product price: 
$
3,110.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412363016CSSST
Zoro #
G8455273
UPC #
786725864256
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
Usable Opening Depth
15.88 in
Body Material Thickness
14 ga
Overall Width
30 in
Overall Depth
16 in
Overall Height
36 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Smooth Grained
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
1/4 Turn Semiflush Latch
Standards
CSA Certified, cULus, IEC, UL Listed
Series
N412-CSSST
IP Rating
IP66
Gasket
Seamless Polyurethane Poured in Place
Features
Mounting Holes
Metal Gauge
14 ga
Interior Panel
2NJ48
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Polyurethane Poured in Place
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
NP3630C, NP3630CG, NP3630SSC
Product Type
Sloped Top Enclosure
Wire Color
Silver

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Smooth Grained, Color Silver, Depth 16 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 36 in, Interior Panel 2NJ48, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-CSSST, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.