1/4 Turn Latch Electrical Enclosures, 36 in H, 16 in D, 30 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412363016CST
  • Zoro # G8157572
product price: 
$
1,032.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N412363016CST
Zoro #
G8157572
UPC #
786725864478
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
16 in
Usable Opening Depth
15.88 in
Body Material Thickness
14 ga
Overall Width
30 in
Overall Depth
16 in
Overall Height
36 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
Interior Panel
2NJ48
Series
N412-CST
Standards
CSA Certified, cULus, IEC, UL Listed
Metal Gauge
14 ga
Gasket
Seamless Polyurethane Poured in Place
Features
Mounting Holes
Enclosure Cover Features
1/4 Turn Semiflush Latch
IP Rating
IP66
Compatible Panel Model Number
NP3630C, NP3630CG
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Washdown
Product Type
Sloped Top Enclosure
Wire Color
Gray

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish ANSI 61 Powder Coated, Color Gray, Depth 16 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 36 in, Interior Panel 2NJ48, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-CST, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.