Sub-Panel, Carbon Steel, Back Panel Box Type
- Mfr # HW-WM4836CS
- Zoro # G0833117
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Box Type
Back Panel
Color
White
Length
45 in
Width
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-WM4836CS
- Zoro #
- G0833117
- UPC #
- 786725858637
- Country of Origin
- United States
Dimensions
- Length
- 45 in
- Width
- 33 in
- Height
- 45 in
Details
- Item
- Sub-Panel
- Material
- Carbon Steel
- Box Type
- Back Panel
- Color
- White
- Series
- Control
- Certified Listed
- cULus
Description
Sub-Panel Steel Fits 48X36In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.