Shop WIEGMANN

Thermostat, PC Plastic, Wall Box Type

  • Mfr # TANO1080C
  • Zoro # G3979541

product price: 
$
56.15
/ea

Key Features

Material
PC Plastic
Nominal Length
2 in
Nominal Width
2 in
Nominal Depth
2 in
Box Type
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TANO1080C
Zoro #
G3979541
UPC #
-
Country of Origin
Malta
Item
Thermostat
Material
PC Plastic
Box Type
Wall
Color
Gray
Application
Industrial
Full Load Amps @ 120VAC
16 A
For Use With
Fans, Cooling Units
Differential
14 Degrees F
Switch Action
Open on Rise
Full Load Amps @ 240VAC
16 A
Thermostat Control Range
-10 Degrees to 80 Degrees C
Standards
UL/CUL Listed
Features
Color coded blue dial indicating normally open for cooling; Connection is a 2 pole terminal for 14-20 AWG; Easily installed by clip mounting on 35mm DIN Rail
Thermostat Heating/Cooling
Cooling
Sensor Type
Bimetal
Standard
UL/cUL Recognized
Certified Listed
UL/cUL Recognized
Operation Mode
Cooling Only
Temperature Setpoint - Maximum
80 Degrees C
Mounting Style
DIN Rail
Temperature Setpoint - Minimum
-10 Degrees C
Operating Voltage
250 V AC; 72 V DC
Full Load Current @ 240V AC
16 A
Housing Material
Plastic
Temperature Scale
Celsius
Frequency
50/60 Hz
Temperature Adjustment
Adjustable
Full Load Current @ 120V AC
16 A
Wire Color
Gray

Dimensions

Nominal Length
2 in
Nominal Width
2 in
Nominal Depth
2 in
Height
2-23/64"
Depth
1.67 in
Length
2.36 in
Width
1-35/64 in
Actual Width
1.54 in
Actual Height
2.36 in
Actual Depth
1.67 in
Overall Depth
1.67 in
Overall Height
2.36 in
Overall Width
1.54 in

Description

Thermostat, Thermostat Control Range -10 Degrees to 80 Degrees C, Switch Action Open on Rise, Full Load Amps @ 120VAC 16 A, Full Load Amps @ 240VAC 16 A, Thermostat Heating/Cooling Cooling, Width 1.5469 in, Height 2.3594 in, Differential 14 Degrees F, Depth 1.6719 in, Color Gray, Mounting Type Vertical, Sensor Type Bimetal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.