Shop WIEGMANN
See all product information
Create Account
Utility Box, 320 cu.in, Junction Box Type, Carbon Steel
Mfr # A081004
Zoro # G0574275
product price:Â $38.75
/eaKey Features
Capacity
320 cu.in
Box Type
Junction
Material
Carbon Steel
Length
10.125 in
Overall Width
8.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A081004
- Zoro #
- G0574275
- UPC #
- 786725301003
- Country of Origin
- United States
Dimensions
- Length
- 10.125 in
- Overall Width
- 8.125 in
- Overall Depth
- 4 in
- Nominal Width
- 8 in
- Nominal Length
- 10 in
- Height
- 10 in
- Actual Height
- 10.125 in
- Actual Width
- 8.125 in
Details
- Item
- Utility Box
- Capacity
- 320 cu.in
- Box Type
- Junction
- Material
- Carbon Steel
- Color
- Gray
- Accessory Type
- Utility Box
- Finish
- Textured
- Application
- Designed for use as surface-mounted junction box, service box, switch box, and cutout box.
- Features
- Bodies and doors fabricated from 16 gauge steel. 4" depth boxes are furnished with clamp style hinges allowing for removable/replaceable covers. Various sizes of removable concentric knockouts are furnished on all four sides of standard cutout boxes. Mounting holes on back of box.
- Mounting Type
- Embossed Mounting Holes
- Mounting
- Embossed Mounting Holes
- Certified Listed
- cULus
- Standard
- cULus
Description
Utility Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.