Shop WIEGMANN
See all product information
Create Account
Weigmann Box Item Accessory, Carbon Steel, Enclosure
- Mfr # N412423610C
- Zoro # G0833047
product price:Â
$
1,135.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Nominal Length
42 in
Nominal Depth
10 in
Box Type
Electrical
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N412423610C
- Zoro #
- G0833047
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 42 in
- Nominal Depth
- 10 in
- Depth
- 10 in
- Width
- 36 in
- Length
- 45 in
- Actual Height
- 45 in
- Height
- 42 in
- Actual Depth
- 11.75 in
Details
- Item
- Weigmann Box Item
- Material
- Carbon Steel
- Box Type
- Electrical
- Color
- Gray
- Mounting
- Mounting Holes
- Application
- Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined
- Mounting Type
- Mounting Holes
- Certified Listed
- cULus;IEC
- Standard
- cULus;IEC
- Finish
- Textured
Description
Weigmann Box Item
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.