Shop WIEGMANN
See all product information
Create Account
Wireway Connector, 1 Type, NEMA 1 Rating, Steel, ANSI 61 Polyester Powder
- Mfr # C0606
- Zoro # G0821161
product price:Â
$
12.69
/ea
Key Features
With/Without Knockouts
Without Knockouts
Finish
ANSI 61 Polyester Powder
NEMA Enclosure Type
1
Length
2 1/2 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0606
- Zoro #
- G0821161
- UPC #
- 786725392254
- Country of Origin
- United States
Dimensions
- Length
- 2 1/2 in
- Height
- 8 in
- Width
- 8 in
- Length (Straight Wireway)
- 2 1/2 in
- For Wireway Width x Height
- 6 in x 6 in
- For Wireway Height
- 6 in
- For Wireway Width
- 6 in
- Depth
- 6.44 in
- Actual Height
- 11.63 in
- Actual Depth
- 5.94 in
- Actual Width
- 8.5 in
- Each - Width
- 8.000 in
- Actual Length
- 2.500 in
Description
Wireway Connector, For Wireway Width x Height 6 in x 6 in, Width 8 in, Height 8 in, Length 2 1/2 in, Material Steel, Finish ANSI 61 Polyester Powder, With Knockouts Without Knockouts, For Use With HS and S Series Wireways, NEMA Enclosure Type 1, Standards CSA File LL66078, NEMA, UL E32576, Color Gray, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.