Shop WIEGMANN
See all product information
Create Account
Wireway Tee, 1 Type, NEMA 1 Rating, Steel, Powder Coated
- Mfr # T0606
- Zoro # G1011053
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
With/Without Knockouts
No
Finish
Powder Coated
NEMA Enclosure Type
1
Length
11 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T0606
- Zoro #
- G1011053
- UPC #
- 786725392858
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 7 in
- Width
- 9 in
- Length (Straight Wireway)
- 11 in
- For Wireway Width x Height
- 6 in x 6 in
- For Wireway Width
- 6 in
- For Wireway Height
- 6 in
- Depth
- 11 in
- Actual Length
- 11.000 in
- Each - Width
- 9.000 in
Description
Wireway Tee, NEMA Enclosure Type 1, For Wireway Width x Height 6 in x 6 in, Width 9 in, Height 7 in, Length 11 in, Material Steel, Finish Powder Coated, Cover Type Hinged/Screw-On, With Knockouts No, Color Gray, For Use With HS Series Wireways, S Series Wireways, Standards CSA File LL66078, NEMA, UL E32576, Cover Location Top or Bottom, Cover Locking Style Screw Clamps, For Wireway Height 6 in, For Wireway Width 6 in, Gauge 16 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.